Beli magnetic level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  2. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  3. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  4. AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp999.900

    AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 41111938
  5. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  6. MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    atribut:
    • Material: Sight glass / polycarbonate resin
  7. KRUEGER Therma Level Gauge Tank
    Mulai

    Rp2.499.900

    KRUEGER Therma Level Gauge Tank
    atribut:
    • UNSPSC: 31160000
  8. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp469.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  9. Hanna Instruments Level Transmitter
    Mulai

    Rp7.799.900

    Hanna Instruments Level Transmitter
    Deskripsi:
    Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.
    atribut:
    • Transmission (m): max. 100 (330ft)
    • Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
    • Level Adjustment: High, low and overflow
    • Electrical Connection: 2-wire terminal
    • Power Supply: from level controller
  10. MADISON Liquid Level Gauge for Drum & Tank
    Mulai

    Rp7.299.900

    MADISON Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 33
    • Float Material: Polypropylene
    • Float Rod Material: 316 Stainless Steel
    • For Container Depth (inch): 30-3/4
    • For Container Type: Remote and Mobile Storage Tanks
    • For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
    • Increment of Variation (inch): 1/32 and 1/16 Graduation
    • Manufacturer Part Number: TL4570-10369
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  11. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  12. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp7.899.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  13. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  14. monotaro Float Level Gauge
    Mulai

    Rp439.900

    monotaro Float Level Gauge
    Deskripsi:
    Float level gauge used to measure the float level of the carburetor.
    atribut:
    • Graduation Interval: 1
    • Measuring Range (mm) : 0 to 45
  15. KRISBOW Waterpas Presisi
    Mulai

    Rp2.399.900

    KRISBOW Waterpas Presisi
    Deskripsi:
    Spirit Precision Level 150mm
    atribut:
    • Dimensions (LxWxH)(mm): 275x85x60
  16. PENBERTHY Tubing-Style Liquid Level Sight Glasses (Katup Silinder)
    Mulai

    Rp1.099.900

    PENBERTHY Tubing-Style Liquid Level Sight Glasses (Katup Silinder)
    Deskripsi:
    Gauge cocks help prevent rapid loss of fluid from accidental glass breakage. These valves are mounted on either side of the glass sight to isolate the chamber from liquid within the container. They are suitable for use with various fluids in heavy or lightweight industrial, municipal, petrochemical, and utility applications.
Daftar Harga magnetic level gauge Terbaru October 2026
LDI INDUSTRIES Oil Level GaugesRp469.900
Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Rp1.499.900
VESTIL Liquid Level Gauge for Drum & TankRp2.899.900
AT-A-GLANCE Liquid Level Gauge for Drum & TankRp999.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)Rp56.900
KRUEGER Therma Level Gauge TankRp2.499.900
LDI INDUSTRIES Window-Style Sight GlassRp469.900
RAMDAYS Tongkat Pel Teleskopik (Mop Handle)Rp259.900
Hanna Instruments Level TransmitterRp7.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)